W2K121-AB07-13

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

W2K121-AB07-13

ebm-papst, Inc. Fans

W2K121-AB07-13

ebm-papst, Inc. Fans
FAN, 127MM SQ X 38MM DP 230VAC
MFG Item Number
W2K121-AB07-13
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
W2K121-AB07-13
FAN, 127MM SQ X 38MM DP 230VAC

Series Information

Specifications

Specifications
Manufacturer Part Number W2K121-AB07-13
Manufacturer ebm-papst, Inc.
Family Series ebm-papst, Inc. Fans
Description FAN, 127MM SQ X 38MM DP 230VAC 106CFM BALL BEARING
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
5958-102
5958-102
ebm-papst, Inc. Fans, AC INPUT SQUARE Series
W2K121-AB07-39
W2K121-AB07-39
ebm-papst, Inc. Fans