Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wiegmann Air Conditioners, SlimKool Series
W2NA4C11SP43LV
Wiegmann Air Conditioners, SlimKool Series
N4X A/C SM 230V 60HZ 11000 BTU 304SS
MFG Item Number
W2NA4C11SP43LV
This item cannot be canceled or returned
Description
Air Conditioners, SlimKool Series
N4X A/C SM 230V 60HZ 11000 BTU 304SS
SlimKool Series Information
Specifications
Specifications
| Manufacturer Part Number |
W2NA4C11SP43LV |
| Manufacturer |
Wiegmann |
| Product Series |
SlimKool |
| Family Series |
Wiegmann Air Conditioners, SlimKool Series |
| Description |
NEMA 4X SlimKool Series Air Conditioner, 43x12x15, 11,000 BTU/H, 230 V |
| Capacity |
11,000 BTUs |
| Nominal Voltage |
240 VAC |
| NEMA Rating |
NEMA 4X |
| Approvals |
cUL, UL |
| Net Weight |
0 lbs |
| Gross Weight |
115 lbs |
W2NA4C11SP43LV
Wiegmann Air Conditioners, SlimKool Series