Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wiegmann Air Conditioners, DP 24 Series
W2NA4C3DP24L
Wiegmann Air Conditioners, DP 24 Series
N4 A/C SM 230V 60HZ 3000 BTU CRBN STL
MFG Item Number
W2NA4C3DP24L
This item cannot be canceled or returned
Description
Air Conditioners, DP 24 Series
N4 A/C SM 230V 60HZ 3000 BTU CRBN STL
Specifications
Specifications
| Manufacturer Part Number |
W2NA4C3DP24L |
| Manufacturer |
Wiegmann |
| Product Series |
DP 24 |
| Family Series |
Wiegmann Air Conditioners, DP 24 Series |
| Description |
Nema 4 Guardian Series Air Conditioner, 24x12x10, 3,000 BTU/H, 230 V |
| Capacity |
3,000 BTUs |
| Nominal Voltage |
240 VAC |
| NEMA Rating |
NEMA 4 |
| Approvals |
cUL, UL |
| Net Weight |
0 lbs |
| Gross Weight |
61 lbs |
W2NA4C3DP24L
Wiegmann Air Conditioners, DP 24 Series