W2NA6C18DP53LV
Wiegmann Air Conditioners, DP 53 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

W2NA6C18DP53LV

Wiegmann Air Conditioners, DP 53 Series

W2NA6C18DP53LV

Wiegmann Air Conditioners, DP 53 Series
N4X A/C SM 230V 60HZ 18000 BTU 304SS
MFG Item Number
W2NA6C18DP53LV
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, DP 53 Series
Item #
W2NA6C18DP53LV
N4X A/C SM 230V 60HZ 18000 BTU 304SS

DP 53 Series Information

Specifications

Specifications
Manufacturer Part Number W2NA6C18DP53LV
Manufacturer Wiegmann
Product Series DP 53
Family Series Wiegmann Air Conditioners, DP 53 Series
Description Nema 4X Guardian X Series Air Conditioner, 53x22x13, 18,000 BTU/H, 230 V
Capacity 18,000 BTUs
Nominal Voltage 240 VAC
NEMA Rating NEMA 4X
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 224 lbs