W2S086-AB07-02

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

W2S086-AB07-02

ebm-papst, Inc. Fans

W2S086-AB07-02

ebm-papst, Inc. Fans
FAN, 92MM SQ X 38MM DP 115VAC 25CFM
MFG Item Number
W2S086-AB07-02
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
W2S086-AB07-02
FAN, 92MM SQ X 38MM DP 115VAC 25CFM

Series Information

Specifications

Specifications
Manufacturer Part Number W2S086-AB07-02
Manufacturer ebm-papst, Inc.
Family Series ebm-papst, Inc. Fans
Description FAN, 92MM SQ X 38MM DP 115VAC 25CFM 82MM C-C SLEEVE BEARING
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
3806
3806
ebm-papst, Inc. Fans, AC INPUT SQUARE Series