Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
W31 Eaton Contactors, W 31 AUX CONT KIT 3NO AND 1NC
W31 Eaton Contactors, W 31 AUX CONT KIT 3NO AND 1NC
This item cannot be canceled or returned
Description
W 31 AUX CONT KIT 3NO AND 1NC
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
W31 |
| Description |
Auxiliary Contacts And Tie Points, 3NO 1NC contacts |
| Type |
Auxiliary Contact |
| Net Weight |
0.21 lbs |
| Gross Weight |
0.365 lbs |