Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
W3270NC160 Westcode Semiconductors Diodes, W3270 Series, Diode, DO-200AC, 1600V, 3270A, STD
MFG Item Number
W3270NC160
W3270NC160 Westcode Semiconductors Diodes, W3270 Series, Diode, DO-200AC, 1600V, 3270A, STD
MFG Item Number
W3270NC160
This item cannot be canceled or returned
Description
Diode, DO-200AC, 1600V, 3270A, STD
Specifications
Specifications
| Manufacturer Part Number |
W3270NC160 |
| Manufacturer |
Westcode Semiconductors |
| Product Series |
W3270 |
| Family Series |
Westcode Semiconductors Diodes, W3270 Series |
| Description |
Diode, DO-200AC, 1600V, 3270A, STD |
| Package Type |
DO-200AC |
| Vrrm |
1,600 V |
| IF (rms) Amps |
5,949 A |
| IF (avg) Amps |
3,270 A |
| Ifsm Amps |
30,400 A |
| Vfm (Volts) |
1.47 V |
| Trr |
25,000 ns |
| Mounting Force |
26 kN |
| Puk Size |
1 x 3 " |
| Net Weight |
1.1244 lbs |
| Gross Weight |
1.1244 lbs |
W3270NC160
Westcode Semiconductors Diodes, W3270 Series