Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

W330184

Carbone Ferraz Fuses

W330184

Carbone Ferraz Fuses
Fuse, 125A 690VAC, URB aR
MFG Item Number
W330184
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
W330184
Fuse, 125A 690VAC, URB aR

Series Information

Specifications

Specifications
Manufacturer Part Number W330184
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description Fuse, 125A 690VAC, URB aR 6,9URB000D08L/125
Fuse Type Semiconductor
Current Rating 125 A
Net Weight 0.245 lbs
Gross Weight 0.245 lbs