W351AA-2C
Johnson Controls Controllers, On-Off Humidity Control Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

W351AA-2C

Johnson Controls Controllers, On-Off Humidity Control Series

W351AA-2C

Johnson Controls Controllers, On-Off Humidity Control Series
Humidity Controller; W351Ab-2C W/
MFG Item Number
W351AA-2C
More specs
This item cannot be canceled or returned

Obsolete

Description

Controllers, On-Off Humidity Control Series
Item #
W351AA-2C
Humidity Controller; W351Ab-2C W/

On-Off Humidity Control Series Information

  • Field Selectable Humidification or Dehumidification Mode
  • 5‑Pin Connectors Eliminate Wiring between Modules
  • Adjustable Differential and Setpoint
  • Surface or DIN Rail Mounting
The W351 Electronic On/Off Humidity Control is an electronic humidity control with SPDT relay output and LED indication. This control is used in conjunction with the HE‑67S3‑0N0BT or HE‑67S3‑0N00P series of humidity transmitters to stage humidification and dehumidification equipment. The control covers a range of 10 to 90% RH and has adjustments for setpoint, differential, and mode (humidification or dehumidification). The S351 Stage Module, D351 Display Module, and the Y350R Power Modules can be used with the W351.

Specifications

Specifications
Manufacturer Part Number W351AA-2C
Manufacturer Johnson Controls
Product Series On-Off Humidity Control
Family Series Johnson Controls Controllers, On-Off Humidity Control Series
Description Humidity Controller; W351Ab-2C W/ He-6310-3 Duct Mount Transmitter
Function Humidification and Dehumidification
Setpoint Humidity Range 10-90 %
Voltage 120 VAC, 24 VAC, 240 VAC
Display Set Dial
Mounting Wall
Operating Temperature -30-150 °F
Comments Includes Duct Sensor HE-67S3-0N00P
Net Weight 0 lbs
Gross Weight 0 lbs