W351PN-2C
Johnson Controls Controllers, PI Humidity Control Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

W351PN-2C

Johnson Controls Controllers, PI Humidity Control Series

W351PN-2C

Johnson Controls Controllers, PI Humidity Control Series
Proportional Humidty Cntl; W/
MFG Item Number
W351PN-2C
More specs
This item cannot be canceled or returned

Obsolete

Description

Controllers, PI Humidity Control Series
Item #
W351PN-2C
Proportional Humidty Cntl; W/

PI Humidity Control Series Information

  • Field Selectable Proportional Only or Proportional Plus Integral Control
  • Field Selectable Humidification or Dehumidification Mode
  • 5‑Pin Connectors Eliminate Wiring between Modules
  • Ten Segment LED Displays Percent of Output Signal
  • Surface or DIN Rail Mounting
  • Minimum Output Adjustment
The W351P Electronic Humidity Control series has proportional outputs of 0 to 10 VDC and 0 to 20 mA. Proportional plus integral (PI) control is an option to hold setpoint regardless of load shifts on a system. The control covers a range of 10 to 90% RH and has adjustments for setpoint, integration constant, throttling range, minimum output, and mode (humidification or dehumidification). This control is used in conjunction with the HE‑67S3‑0N0BT or HE‑67S3‑0N00P series of humidity transmitters. The S351 Stage Module, Y350R Power Module, and D351 Display Module can be used with the W351P

Specifications

Specifications
Manufacturer Part Number W351PN-2C
Manufacturer Johnson Controls
Product Series PI Humidity Control
Family Series Johnson Controls Controllers, PI Humidity Control Series
Description Proportional Humidty Cntl; W/ He-6310-3 Duct Mount
Function Humidification and Dehumidification
Setpoint Humidity Range 10-90 %
Voltage 120 VAC, 24 VAC, 240 VAC
Display Set Dial
Mounting Wall
Operating Temperature -30-150 °F
Comments Includes Duct Sensor HE-67S3-0N00P
Net Weight 0 lbs
Gross Weight 0 lbs