Series Information
| Manufacturer Part Number | W388ACPSOX-1 |
|---|---|
| Manufacturer | Schneider |
| Family Series | Schneider Relays |
| Description | Time Delay Relay, 0-10 SECONDS |
| Operation | On Delay |
| Contacts | DPDT |
| Mounting | Socket |
| Status Indicator | None |
| Time Range Adjustment | Onboard |
| Timing Range | 0.1-10 s |
| Max Time | 10 s |
| Coil Voltage | 120 VAC |
| Nominal Coil Voltage | 120 VAC |
| AC Voltage | 120 VAC |
| Contact Rating | 12 A |
| Termination | 11 Pin Octal, Plug In |
| Approvals | CE, CSA, UR |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |