Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
W388VACKX-6 Schneider Relays, Relay, SPDT, 220 VAC Coil
MFG Item Number
W388VACKX-6

W388VACKX-6 Schneider Relays, Relay, SPDT, 220 VAC Coil

MFG Item Number
W388VACKX-6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
W388VACKX-6
Relay, SPDT, 220 VAC Coil

Series Information

Specifications

Specifications
Manufacturer Part Number W388VACKX-6
Manufacturer Schneider
Family Series Schneider Relays
Description Relay, SPDT, 220 VAC Coil
Coil Voltage 220 VAC
Contacts SPDT
Mounting Side Flange
Termination Solder Terminals
Enclosure Plastic
Number of Connections 5
Status Indicator No
Push-to-Test No
Diode No
Material Gold Flashed, Silver Cadmium Oxide
Nominal Coil Voltage 240 VAC
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.165 lbs
Gross Weight 0.19 lbs
Alternatives
RR1BA-US-AC240
RR1BA-US-AC240
IDEC Relays, RR Series