Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wiegmann Air Conditioners, SlimKool Series
W3NA4C8SP36L
Wiegmann Air Conditioners, SlimKool Series
N4 A/C SM 480V 60HZ 8000 BTU CRBN STL
MFG Item Number
W3NA4C8SP36L
This item cannot be canceled or returned
Description
Air Conditioners, SlimKool Series
N4 A/C SM 480V 60HZ 8000 BTU CRBN STL
SlimKool Series Information
Specifications
Specifications
| Manufacturer Part Number |
W3NA4C8SP36L |
| Manufacturer |
Wiegmann |
| Product Series |
SlimKool |
| Family Series |
Wiegmann Air Conditioners, SlimKool Series |
| Description |
Nema 4 SlimKool Series Air Conditioner, 36x12x15, 8,000 BTU/H, 480 V |
| Capacity |
8,000 BTUs |
| Nominal Voltage |
480 VAC |
| NEMA Rating |
NEMA 4 |
| Approvals |
cUL, UL |
| Net Weight |
0 lbs |
| Gross Weight |
110 lbs |
W3NA4C8SP36L
Wiegmann Air Conditioners, SlimKool Series