W3NA4C9DP52LV
Wiegmann Air Conditioners, DP 52 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

W3NA4C9DP52LV

Wiegmann Air Conditioners, DP 52 Series

W3NA4C9DP52LV

Wiegmann Air Conditioners, DP 52 Series
N4X A/C SM 480V 60HZ 9000 BTU 304SS
MFG Item Number
W3NA4C9DP52LV
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, DP 52 Series
Item #
W3NA4C9DP52LV
N4X A/C SM 480V 60HZ 9000 BTU 304SS

DP 52 Series Information

Specifications

Specifications
Manufacturer Part Number W3NA4C9DP52LV
Manufacturer Wiegmann
Product Series DP 52
Family Series Wiegmann Air Conditioners, DP 52 Series
Description Nema 4X Guardian X Series Air Conditioner, 52x17x10, 9,000 BTU/H, 480 V
Capacity 9,000 BTUs
Nominal Voltage 480 VAC
NEMA Rating NEMA 4X
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 164 lbs