Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
W40MF100-BL
CORDSET SINGLE COND 400AMP (BLUE) CAM
MFG Item Number
W40MF100-BL
This item cannot be canceled or returned
Description
CORDSET SINGLE COND 400AMP (BLUE) CAM
Specifications
Specifications
| Manufacturer Part Number |
W40MF100-BL |
| Manufacturer |
Ericson |
| Family Series |
Ericson Cordsets |
| Description |
CORDSET SINGLE COND 400AMP (BLUE) CAM |
| Input |
Camlock |
| Output |
Camlock |
| Color |
Blue |
| Current Rating |
400 A |
| Length |
100 ' |
| Wire Size Range |
4/0 AWG |
| Comments |
NEMA 3R, NEMA 4 |
| Net Weight |
105 lbs |
| Gross Weight |
105 lbs |
W40MF100-BL
Ericson Cordsets