W49RE1C1VG-24DCSCO

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

W49RE1C1VG-24DCSCO

Schneider Relays

W49RE1C1VG-24DCSCO

Schneider Relays
Relay, SPDT, 5A, 24VDC, PCB MNT
MFG Item Number
W49RE1C1VG-24DCSCO
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
W49RE1C1VG-24DCSCO
Relay, SPDT, 5A, 24VDC, PCB MNT

Series Information

Specifications

Specifications
Manufacturer Part Number W49RE1C1VG-24DCSCO
Manufacturer Schneider
Family Series Schneider Relays
Description Relay, SPDT, 5A, 24VDC, PCB MNT
Coil Voltage 24 VDC
Contacts SPDT
Mounting Thru-Hole
Termination PCB Pin
Enclosure Plastic
Number of Connections 5
Status Indicator No
Push-to-Test No
Diode No
Nominal Coil Voltage 24 VDC
Current Rating 5 A
Bifurcated Contact No
Mechanical Latch No
Hazardous Location No
Safety Guided No
Approvals cURus
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
W49RE1C1VW-24DCSCO
W49RE1C1VW-24DCSCO
Schneider Relays