Series Information
| Manufacturer Part Number | W49RE1C1VW-5DCSCO |
|---|---|
| Manufacturer | Schneider |
| Family Series | Schneider Relays |
| Description | Relay, SPDT, 10A, 5VDC, PCB MNT |
| Coil Voltage | 5 VDC |
| Contacts | SPDT |
| Mounting | Thru-Hole |
| Termination | PCB Pin |
| Enclosure | Plastic |
| Number of Connections | 5 |
| Status Indicator | No |
| Push-to-Test | No |
| Diode | No |
| Material | Silver Cadmium Oxide |
| Nominal Coil Voltage | 6 VDC |
| Current Rating | 10 A |
| Bifurcated Contact | No |
| Mechanical Latch | No |
| Hazardous Location | No |
| Safety Guided | No |
| Approvals | CSA, UR |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |