Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Marathon Electric Motors, MP3000 Series
W507
Marathon Electric Motors, MP3000 Series
MFG Item Number
145THTN9026
This item cannot be canceled or returned
Description
MP3000 Series Information
1~250 Horsepower 230~575 VAC NEMA Frames 145~445 TEFC or TENV Enclosures Rigid Base Mounting Marathon Severe Duty motors are used for extreme applications in the process industries such as chemical plants, pulp and paper mills, refineries, above ground mines, food processing, foundries, and other severe duty environments.
UL Recognised and CSA Certified 100% Cast Iron Construction for Rigidity and Reduced Vibration
Specifications
Specifications
Manufacturer Part Number
145THTN9026
Manufacturer
Marathon Electric
Product Series
MP3000
Family Series
Marathon Electric Motors, MP3000 Series
Description
Motor
Type
Severe Duty
Horsepower
1-1/2 hp
Speed
1,800 RPM
RPM
1,800 RPM
Phase
3
NEMA Frame
145T
AC Voltage
460 VAC
Nominal Voltage
415 VAC, 480 VAC
Enclosure
Totally Enclosed Non-Ventilated
Mounting
Foot Mount, Rigid
Current Rating
2.2 A
Service Factor
1.15
Inverter Duty
Yes
Composition
Cast Iron
Bearing Type
Ball
Overload Protection
None
Length
11.43 "
Approvals
CSA, UL
Net Weight
64 lbs
Gross Weight
64 lbs
W507
Marathon Electric Motors, MP3000 Series