W513
Marathon Electric Motors, MP3000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

W513

Marathon Electric Motors, MP3000 Series

W513

Marathon Electric Motors, MP3000 Series
Motor
Item Number
W513
MFG Item Number
145THTN9027
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, MP3000 Series
Item #
W513
Motor

MP3000 Series Information

  • 1~250 Horsepower
  • 230~575 VAC
  • NEMA Frames 145~445
  • TEFC or TENV Enclosures
  • Rigid Base Mounting
Marathon Severe Duty motors are used for extreme applications in the process industries such as chemical plants, pulp and paper mills, refineries, above ground mines, food processing, foundries, and other severe duty environments.

  • UL Recognised and CSA Certified
  • 100% Cast Iron Construction for Rigidity and Reduced Vibration


Specifications

Specifications
Manufacturer Part Number 145THTN9027
Manufacturer Marathon Electric
Product Series MP3000
Family Series Marathon Electric Motors, MP3000 Series
Description Motor
Type Severe Duty
Horsepower 2 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
NEMA Frame 145T
AC Voltage 460 VAC
Nominal Voltage 415 VAC, 480 VAC
Enclosure Totally Enclosed Non-Ventilated
Mounting Foot Mount, Rigid
Current Rating 3 A
Service Factor 1.15
Inverter Duty Yes
Composition Cast Iron
Bearing Type Ball
Overload Protection None
Length 11.43 "
Approvals CSA, UL
Net Weight 66 lbs
Gross Weight 66 lbs
Alternatives
145THTN19058
145THTN19058
Marathon Electric Motors
811545.00
811545.00
Leeson Motors, SEVERE DUTY Series
ECP83587T-4
ECP83587T-4
Baldor-ABB Motors Motors, CP Series
W513A
W513A
Marathon Electric Motors