Series Information
| Manufacturer Part Number | DFHMQ520-301-HL2-56-16 |
|---|---|
| Manufacturer | Grove Gear |
| Family Series | Grove Gear Gearboxes |
| Description | Right Angle Worm Gearbox, 301:1 Ratio, 5.83 RPM, 1.97 Inch CD, (H) Hollow Output Shaft |
| Output Speed | 5.83 RPM |
| Gearbox Type | Worm |
| Ratio | 301:1 |
| Nominal Torque | 799 in-lbs |
| Output Shaft Type | Hollow Shaft |
| Input Type | C-Face Quilled |
| Center Distance | 1.97 " |
| Material | Aluminum |
| Output Shaft Diameter | 1 " |
| Comments | Catalog No DFHMQ520-301-HL2-56-16 |
| Net Weight | 18.23 lbs |
| Gross Weight | 18.23 lbs |