Series Information
| Manufacturer Part Number | W560A |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | BLUE CHIP SERIES, 25HP, SEVERE DUTY, 3 PHASE, 1800RPM, 460V, 284T FRAME, TEFC |
| Type | IEEE 841 |
| Horsepower | 25 hp |
| Kilowatts | 18.7 kW |
| Speed | 1,775 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 284T |
| AC Voltage | 460 V |
| Nominal Voltage | 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footed |
| Current Rating | 30.5 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |