Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Westcode Semiconductors Diodes, W5696 Series
W5696VC140
Westcode Semiconductors Diodes, W5696 Series
Diode, DO-200AD, 1400V, 5696A, STD
MFG Item Number
W5696VC140
This item cannot be canceled or returned
Description
Diode, DO-200AD, 1400V, 5696A, STD
Specifications
Specifications
| Manufacturer Part Number |
W5696VC140 |
| Manufacturer |
Westcode Semiconductors |
| Product Series |
W5696 |
| Family Series |
Westcode Semiconductors Diodes, W5696 Series |
| Description |
Diode, DO-200AD, 1400V, 5696A, STD |
| Package Type |
DO-200AD |
| Vrrm |
1,400 V |
| IF (rms) Amps |
10,160 A |
| IF (avg) Amps |
5,700 A |
| Ifsm Amps |
59,000 A |
| Vfm (Volts) |
1.05 V |
| Mounting Force |
33.3 kN |
| Puk Size |
1.3 x 4 " |
| Net Weight |
1.7637 lbs |
| Gross Weight |
1.7637 lbs |
W5696VC140
Westcode Semiconductors Diodes, W5696 Series