W575
Marathon Electric Motors, MP3000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

W575

Marathon Electric Motors, MP3000 Series

W575

Marathon Electric Motors, MP3000 Series
3PH, TEFC, XRI-841, RIGID,40 HP
Item Number
W575
MFG Item Number
364THFS9086
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, MP3000 Series
Item #
W575
3PH, TEFC, XRI-841, RIGID,40 HP

MP3000 Series Information

  • 1~250 Horsepower
  • 230~575 VAC
  • NEMA Frames 145~445
  • TEFC or TENV Enclosures
  • Rigid Base Mounting
Marathon Severe Duty motors are used for extreme applications in the process industries such as chemical plants, pulp and paper mills, refineries, above ground mines, food processing, foundries, and other severe duty environments.

  • UL Recognised and CSA Certified
  • 100% Cast Iron Construction for Rigidity and Reduced Vibration


Specifications

Specifications
Manufacturer Part Number 364THFS9086
Manufacturer Marathon Electric
Product Series MP3000
Family Series Marathon Electric Motors, MP3000 Series
Description 3PH, TEFC, XRI-841, RIGID,40 HP
Type Severe Duty
Horsepower 40 hp
Speed 1,200 RPM
RPM 1,200 RPM
Phase 3
NEMA Frame 364T
AC Voltage 460 VAC
Nominal Voltage 415 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount, Rigid
Current Rating 50 A
Service Factor 1.15
Inverter Duty Yes
Composition Cast Iron
Bearing Type Ball
Overload Protection None
Length 31.5 "
Approvals CSA, UL
Net Weight 950 lbs
Gross Weight 950 lbs
Alternatives
ECP84308T-4
ECP84308T-4
Baldor-ABB Motors Motors, CP Series