W582
Marathon Electric Motors, MP3000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

W582

Marathon Electric Motors, MP3000 Series

W582

Marathon Electric Motors, MP3000 Series
3PH, TEFC, XRI-841, RIGID,50 HP
Item Number
W582
MFG Item Number
365THFS9086
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, MP3000 Series
Item #
W582
3PH, TEFC, XRI-841, RIGID,50 HP

MP3000 Series Information

  • 1~250 Horsepower
  • 230~575 VAC
  • NEMA Frames 145~445
  • TEFC or TENV Enclosures
  • Rigid Base Mounting
Marathon Severe Duty motors are used for extreme applications in the process industries such as chemical plants, pulp and paper mills, refineries, above ground mines, food processing, foundries, and other severe duty environments.

  • UL Recognised and CSA Certified
  • 100% Cast Iron Construction for Rigidity and Reduced Vibration


Specifications

Specifications
Manufacturer Part Number 365THFS9086
Manufacturer Marathon Electric
Product Series MP3000
Family Series Marathon Electric Motors, MP3000 Series
Description 3PH, TEFC, XRI-841, RIGID,50 HP
Type Severe Duty
Horsepower 50 hp
Speed 1,200 RPM
RPM 1,200 RPM
Phase 3
NEMA Frame 365T
AC Voltage 460 VAC
Nominal Voltage 415 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount, Rigid
Current Rating 61.5 A
Service Factor 1.15
Inverter Duty Yes
Composition Cast Iron
Bearing Type Ball
Overload Protection None
Length 32.5 "
Approvals CSA, UL
Net Weight 975 lbs
Gross Weight 975 lbs
Alternatives
ECP84312T-4
ECP84312T-4
Baldor-ABB Motors Motors, CP Series