W598
Marathon Electric Motors, MP3000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

W598

Marathon Electric Motors, MP3000 Series

W598

Marathon Electric Motors, MP3000 Series
Motor
Item Number
W598
MFG Item Number
405TSHFS9001
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, MP3000 Series
Item #
W598
Motor

MP3000 Series Information

  • 3/4~700 Horsepower
  • 230/460, 460 or 575 VAC
  • NEMA Frames 143~5013
  • TEFC or TENV Enclosures
  • Rigid Base Mounting
Marathon Severe Duty motors are used for extreme applications in the process industries such as chemical plants, pulp and paper mills, refineries, above ground mines, food processing, foundries, and other severe duty environments where long life and ultra‑high efficiency are required. Guaranteed efficiencies offer an extra return on your investment when using these premium efficiency motors on high cycle or long run time applications.

  • UL Recognized (Through 449T) and CSA Certified
  • Meets or Exceeds NEMA Premium Efficiencies
  • 100% Cast Iron Construction for Rigidity and Reduced Vibration
  • 1.15 Service Factors


Specifications

Specifications
Manufacturer Part Number 405TSHFS9001
Manufacturer Marathon Electric
Product Series MP3000
Family Series Marathon Electric Motors, MP3000 Series
Description Motor
Type Severe Duty
Horsepower 100 hp
Speed 3,600 RPM
RPM 3,600 RPM
Phase 3
NEMA Frame 405TS
AC Voltage 460 VAC
Nominal Voltage 415 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount, Rigid
Current Rating 108 A
Service Factor 1.15
Inverter Duty Yes
Composition Cast Iron
Bearing Type Ball
Overload Protection None
Length 34.12 "
Approvals CSA, UL
Net Weight 1300 lbs
Gross Weight 1300 lbs
Alternatives
405TSHFS9001
405TSHFS9001
Marathon Electric Motors
811570.00
811570.00
Leeson Motors