Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
W5CRT
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
W5CRT |
| Manufacturer |
Burndy |
| Family Series |
Burndy Hand Tools |
| Description |
DIE FOR MD6-6R2 TOOL |
| Type |
Crimpers |
| Number of Pieces |
1 |
| Net Weight |
0.17 lbs |
| Gross Weight |
0.17 lbs |