Series Information
| Manufacturer Part Number | W65ERPCX-1 |
|---|---|
| Manufacturer | Schneider |
| Family Series | Schneider Relays |
| Description | Relay, SPDT, 24 VDC Coil |
| Coil Voltage | 24 VDC |
| Contacts | SPDT |
| Mounting | PCB, Surface |
| Termination | PCB Pin |
| Enclosure | Sealed Plastic |
| Number of Connections | 5 |
| Status Indicator | No |
| Push-to-Test | No |
| Diode | No |
| Material | Silver Gold Flashed |
| Nominal Coil Voltage | 24 VDC |
| Bifurcated Contact | No |
| Mechanical Latch | No |
| Safety Guided | No |
| Net Weight | 0.025 lbs |
| Gross Weight | 0.035 lbs |