Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
W67RCSX-17
Relay, 8PDT, 5A, 12VDC COIL
MFG Item Number
W67RCSX-17
This item cannot be canceled or returned
Description
Relay, 8PDT, 5A, 12VDC COIL
Specifications
Specifications
| Manufacturer Part Number |
W67RCSX-17 |
| Manufacturer |
Schneider |
| Family Series |
Schneider Relays |
| Description |
Relay, 8PDT, 5A, 12VDC COIL |
| Coil Voltage |
12 VDC |
| Contacts |
8PDT |
| Nominal Coil Voltage |
12 VDC |
| Current Rating |
5 A |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
W67RCSX-17
Schneider Relays