Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
W67RCSX-7 Schneider Relays, Relay, 4PDT, 5A, 12VDC COIL
MFG Item Number
W67RCSX-7

W67RCSX-7 Schneider Relays, Relay, 4PDT, 5A, 12VDC COIL

MFG Item Number
W67RCSX-7
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
W67RCSX-7
Relay, 4PDT, 5A, 12VDC COIL

Series Information

Specifications

Specifications
Manufacturer Part Number W67RCSX-7
Manufacturer Schneider
Family Series Schneider Relays
Description Relay, 4PDT, 5A, 12VDC COIL
Coil Voltage 12 VDC
Contacts 4PDT
Mounting Socket
Termination PCB Pin
Enclosure Plastic
Number of Connections 10
Status Indicator No
Push-to-Test No
Diode No
Material Silver Alloy
Nominal Coil Voltage 12 VDC
Current Rating 5 A
Bifurcated Contact No
Mechanical Latch No
Hazardous Location No
Safety Guided No
Approvals cURus
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
W67CSX-7
W67CSX-7
Schneider Miscellaneous