W67RCSX-9
Schneider Relays, CLASS 67 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

W67RCSX-9

Schneider Relays, CLASS 67 Series

W67RCSX-9

Schneider Relays, CLASS 67 Series
Relay, 4PDT, 48 VDC Coil
MFG Item Number
W67RCSX-9
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, CLASS 67 Series
Item #
W67RCSX-9
Relay, 4PDT, 48 VDC Coil

CLASS 67 Series Information

Standard Class 67 miniature industrial relays are designed for applications requiring DPDR to 6PDT contacts where space and weight are of prime importance. Shatter resistant, see‑thru plastic covers are utilized to protect against dust, tampering and electrical shock. The 67T models have bifractured contacts and are designed for low level switching applications.

Specifications

Specifications
Manufacturer Part Number W67RCSX-9
Manufacturer Schneider
Product Series CLASS 67
Family Series Schneider Relays, CLASS 67 Series
Description Relay, 4PDT, 48 VDC Coil
Coil Voltage 48 VDC
Contacts 4PDT
Mounting Plug In
Termination Solder Terminals
Enclosure Plastic
Number of Connections 14
Status Indicator No
Push-to-Test No
Diode No
Material Silver Gold Overlay
Nominal Coil Voltage 48 VDC
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.075 lbs
Gross Weight 0.095 lbs
Alternatives
W67CSX-9
W67CSX-9
Schneider Relays, CLASS 67 Series