Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

W75390

Carbone Ferraz Fuses

W75390

Carbone Ferraz Fuses
FUSE, 30A, 700VAC
MFG Item Number
W75390
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
W75390
FUSE, 30A, 700VAC

Series Information

Specifications

Specifications
Manufacturer Part Number W75390
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description FUSE, 30A, 700VAC
Fuse Type Semiconductor
Current Rating 30 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
FWP-30A14F
FWP-30A14F
Eaton's Bussmann series Fuses, FWP Series
FWP-30A14FI
FWP-30A14FI
Eaton's Bussmann series Fuses, FWP Series
FWP-30B
FWP-30B
Eaton's Bussmann series Fuses, FWP Series
A70P30-1
A70P30-1
Mersen Fuses