Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Westcode Semiconductors Diodes, W8405 Series
W8405ZC140
Westcode Semiconductors Diodes, W8405 Series
Diode, DO-200AE, 1400V, 8405A, STD
MFG Item Number
W8405ZC140
This item cannot be canceled or returned
Description
Diode, DO-200AE, 1400V, 8405A, STD
Specifications
Specifications
| Manufacturer Part Number |
W8405ZC140 |
| Manufacturer |
Westcode Semiconductors |
| Product Series |
W8405 |
| Family Series |
Westcode Semiconductors Diodes, W8405 Series |
| Description |
Diode, DO-200AE, 1400V, 8405A, STD |
| Package Type |
DO-200AE |
| Vrrm |
1,400 V |
| IF (rms) Amps |
13,670 A |
| IF (avg) Amps |
7,680 A |
| Ifsm Amps |
75,000 A |
| Vfm (Volts) |
0.99 V |
| Mounting Force |
46.1 kN |
| Puk Size |
1.5 x 4.36 " |
| Net Weight |
2.6456 lbs |
| Gross Weight |
2.6456 lbs |
W8405ZC140
Westcode Semiconductors Diodes, W8405 Series