Series Information
| Manufacturer Part Number | W88UKDX-2 |
|---|---|
| Manufacturer | Schneider |
| Family Series | Schneider Relays |
| Description | Relay, SPST-NO-DM, 12 VDC Coil |
| Coil Voltage | 12 VDC |
| Contacts | 1NO-DM |
| Mounting | Stud |
| Termination | Solder Terminals |
| Enclosure | Open Frame |
| Number of Connections | 4 |
| Status Indicator | No |
| Push-to-Test | No |
| Diode | No |
| Material | Gold Flashed, Silver Cadmium Oxide |
| Nominal Coil Voltage | 12 VDC |
| Bifurcated Contact | No |
| Mechanical Latch | No |
| Safety Guided | No |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |