Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Fittings, Steel City Series
WA-174
Thomas & Betts Fittings, Steel City Series
This item cannot be canceled or returned
Description
Fittings, Steel City Series
Steel City Series Information
Specifications
Specifications
| Manufacturer Part Number |
WA 174 |
| Manufacturer |
Thomas & Betts |
| Product Series |
Steel City |
| Family Series |
Thomas & Betts Fittings, Steel City Series |
| Description |
Hardware |
| Conduit/Cable Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Trade Size |
2.5-1.25 " |
| Material |
Steel |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
No |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.06 lbs |
WA-174
Thomas & Betts Fittings, Steel City Series