Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Wiegmann Enclosures, WA-GSC Series
WA080804GSC
Wiegmann Enclosures, WA-GSC Series
N4 GASKETED SCRW CVR 8X8X4 CRBN STL -GRY
MFG Item Number
WA080804GSC
This item cannot be canceled or returned
Description
Enclosures, WA-GSC Series
N4 GASKETED SCRW CVR 8X8X4 CRBN STL -GRY
WA-GSC Series Information
Nema Types 3 and 4 UL File E64791 12 or 14 Gauge Carbon Steel Gray Polyester Powder Finish Lift‑Off Cover WA‑GSC Series enclosures are designed for use as a wiring box, junction box, pull box, and terminal box in many indoor or outdoor applications where dust or moisture is a problem.
Galvanized Steel On Select Models Continuously Welded Seams No Holes Or Knockouts Cover Contains Closed Cell Oil Resistant Neoprene Gasket Includes Stainless Steel Screws
Specifications
Specifications
Manufacturer Part Number
WA080804GSC
Manufacturer
Wiegmann
Product Series
WA-GSC
Family Series
Wiegmann Enclosures, WA-GSC Series
Description
N4 Gasketed Screw-Cover 8X8X4 Carbon Steel - Gray
Material
Steel
Composition
Metallic
Number of Doors
1
Cover Design
Lift-Off Cover
Window/Clear Cover
No
Latching Mechanism
Screws
Panel Included
No
NEMA Rating
NEMA 3, NEMA 4
Nominal Height
8 "
Nominal Width
8 "
Nominal Depth
4 "
Approvals
UL
Net Weight
5.745 lbs
Gross Weight
6.5 lbs
WA080804GSC
Wiegmann Enclosures, WA-GSC Series