Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
WA080806GIE Wiegmann Enclosures, WA-GIE Series, N12 JIC HNGD SCRW CVR 8X8X6 CBN STL -GRY
MFG Item Number
WA080806GIE
WA080806GIE Wiegmann Enclosures, WA-GIE Series, N12 JIC HNGD SCRW CVR 8X8X6 CBN STL -GRY
MFG Item Number
WA080806GIE
This item cannot be canceled or returned
Description
Enclosures, WA-GIE Series
N12 JIC HNGD SCRW CVR 8X8X6 CBN STL -GRY
WA-GIE Series Information
Nema Types 12 and 13 UL E6924; CSA LL66078 Fabricated From 14 Gauge Steel Gray Polyester Powder Finish Continuous Hinge Cover WA‑GIE Series enclosures are designed for use as instrument housings, electrical control enclosures, terminal wiring boxes or electrical junction boxes. Provides protection from dust, dirt, oil, and water.
Optional Back Panel Grounding Provisions Provided Continuously Welded Seams Weldnuts Provided for Optional Panels
Specifications
Specifications
Manufacturer Part Number
WA080806GIE
Manufacturer
Wiegmann
Product Series
WA-GIE
Family Series
Wiegmann Enclosures, WA-GIE Series
Description
N12 JIC Hinged Screw-Cover 8X8X6 Carbon Steel - Gray
Material
Steel
Composition
Metallic
Number of Doors
1
Cover Design
Hinged
Window/Clear Cover
No
Latching Mechanism
Screws
Panel Included
No
NEMA Rating
NEMA 12, NEMA 13
Nominal Height
8 "
Nominal Width
8 "
Nominal Depth
6 "
Approvals
CSA, UL
Net Weight
7.215 lbs
Gross Weight
8.5 lbs
WA080806GIE
Wiegmann Enclosures, WA-GIE Series