Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WA10-02-10 NTE Electronics Wire & Cable, Automotive Series, AUTO, 10AWG, RED, 120V, SP/10, STRN
MFG Item Number
WA10-02-10
WA10-02-10 NTE Electronics Wire & Cable, Automotive Series, AUTO, 10AWG, RED, 120V, SP/10, STRN
MFG Item Number
WA10-02-10
This item cannot be canceled or returned
Description
Wire & Cable, Automotive Series
AUTO, 10AWG, RED, 120V, SP/10, STRN
Automotive Series Information
- Used in All Automotive and Truck Applications
- Packages of 10, 15, 20, 30 & 40 ft
- J1128 Industry Certification
- 120 Volt Rated
- PVC Insulation
- 100 ft Spools
- 10 ~ 18 AWG
Specifications
Specifications
| Manufacturer Part Number |
WA10-02-10 |
| Manufacturer |
NTE Electronics |
| Product Series |
Automotive |
| Family Series |
NTE Electronics Wire & Cable, Automotive Series |
| Description |
AUTO, 10AWG, RED, 120V, SP/10, STRN |
| Conductor Type |
Stranded |
| Stranding |
19 |
| Wire Size Range |
10 AWG |
| Jacket Color |
Red |
| Voltage |
120 VAC |
| Insulation Material |
PVC |
| Length |
10 ' |
| Temperature Rating |
-4-176 °F |
| Application |
Automotive |
| Approvals |
J1128 |
| Net Weight |
0.38 lbs |
| Gross Weight |
0.385 lbs |
WA10-02-10
NTE Electronics Wire & Cable, Automotive Series