Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WA10AXFN

Wiegmann Fans

WA10AXFN

Wiegmann Fans
10in. Compact Cooling Fan
MFG Item Number
WA10AXFN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
WA10AXFN
10in. Compact Cooling Fan

Series Information

Specifications

Specifications
Manufacturer Part Number WA10AXFN
Manufacturer Wiegmann
Family Series Wiegmann Fans
Description 10in. Compact Cooling Fan
Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 560 CFM
Power Consumption 35 W
Connection Type Wire Leads
Net Weight 5.5 lbs
Gross Weight 5.5 lbs