Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WA14-00-20 NTE Electronics Wire & Cable, Automotive Series, AUTO, 14AWG, BLK, 120V, SP/20, STRN
MFG Item Number
WA14-00-20
WA14-00-20 NTE Electronics Wire & Cable, Automotive Series, AUTO, 14AWG, BLK, 120V, SP/20, STRN
MFG Item Number
WA14-00-20
This item cannot be canceled or returned
Description
Wire & Cable, Automotive Series
AUTO, 14AWG, BLK, 120V, SP/20, STRN
Automotive Series Information
- Used in All Automotive and Truck Applications
- Packages of 10, 15, 20, 30 & 40 ft
- J1128 Industry Certification
- 120 Volt Rated
- PVC Insulation
- 100 ft Spools
- 10 ~ 18 AWG
Specifications
Specifications
| Manufacturer Part Number |
WA14-00-20 |
| Manufacturer |
NTE Electronics |
| Product Series |
Automotive |
| Family Series |
NTE Electronics Wire & Cable, Automotive Series |
| Description |
AUTO, 14AWG, BLK, 120V, SP/20, STRN |
| Conductor Type |
Stranded |
| Stranding |
19 |
| Wire Size Range |
14 AWG |
| Jacket Color |
Black |
| Voltage |
120 VAC |
| Insulation Material |
PVC |
| Length |
20 ' |
| Temperature Rating |
-4-176 °F |
| Application |
Automotive |
| Approvals |
J1128 |
| Net Weight |
0.1163 lbs |
| Gross Weight |
0.342 lbs |
WA14-00-20
NTE Electronics Wire & Cable, Automotive Series