WA18SBASESS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WA18SBASESS

Wiegmann Enclosures

WA18SBASESS

Wiegmann Enclosures
Pedestal Base, 18in. Square, N12/13,
MFG Item Number
WA18SBASESS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
WA18SBASESS
Pedestal Base, 18in. Square, N12/13,

Series Information

Specifications

Specifications
Manufacturer Part Number WA18SBASESS
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description Pedestal Base, 18in. Square, N12/13, 304 Stainless Steel
Accessory Type Base
Material Stainless Steel
Composition Metallic
Comments Pedestal Base, 18 x 18
Net Weight 18 lbs
Gross Weight 18 lbs