Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | WA202006FM |
|---|---|
| Manufacturer | Wiegmann |
| Family Series | Wiegmann Enclosures |
| Description | N12 Single Door Flush Wall-Mount 20X20X6 Carbon Steel - Gray |
| Material | Carbon Steel |
| Composition | Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | No |
| Latching Mechanism | Screws |
| Panel Included | No |
| NEMA Rating | NEMA 12, NEMA 13 |
| Nominal Height | 20 " |
| Nominal Width | 20 " |
| Nominal Depth | 6 " |
| Approvals | CSA, UL |
| Comments | Flush Mount |
| Net Weight | 45 lbs |
| Gross Weight | 45 lbs |