WA242408GSCSSA
Wiegmann Enclosures, WA-GSCSS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WA242408GSCSSA

Wiegmann Enclosures, WA-GSCSS Series

WA242408GSCSSA

Wiegmann Enclosures, WA-GSCSS Series
N4X GASKETED SCREW COVER 24X24X8 316SS
MFG Item Number
WA242408GSCSSA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, WA-GSCSS Series
Item #
WA242408GSCSSA
N4X GASKETED SCREW COVER 24X24X8 316SS

WA-GSCSS Series Information

The WA‑GSCSS Series Enclosures are designed for use as a wiring box, junction box, pull box or terminal box with many indoor and outdoor applications where dust or moisture is a problem. Enclosure comes with stainless steel cover screws which thread into sealed wells to prevent liquid, dust, etc. from entering into the enclosure through the screw holes.
  • Bodies and Doors Are Fabricated From 304 Stainless Steel
  • Seams Are Continuously Welded And Ground Smooth
  • Cover Contains a Closed Cell Oil Resistant Neoprene Gasket
  • Ground Stud Is Located In The Door
  • NEMA 4, 4X, 12, 13

Specifications

Specifications
Manufacturer Part Number WA242408GSCSSA
Manufacturer Wiegmann
Product Series WA-GSCSS
Family Series Wiegmann Enclosures, WA-GSCSS Series
Description N4X GASKETED SCREW COVER 24X24X8 316SS
Material 316 Stainless Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Latching Mechanism Screws
NEMA Rating NEMA 12, NEMA 13, NEMA 4X
Nominal Height 24 "
Nominal Width 24 "
Nominal Depth 8 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 61 lbs