Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WA363008FM
N12 SGL DR FLUSH WALL MNT 36X30X8 CS-GRY
MFG Item Number
WA363008FM
This item cannot be canceled or returned
Description
N12 SGL DR FLUSH WALL MNT 36X30X8 CS-GRY
Specifications
Specifications
| Manufacturer Part Number |
WA363008FM |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
N12 Single Door Flush Wall-Mount 36X30X8 Carbon Steel - Gray |
| Material |
Carbon Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Latching Mechanism |
Screws |
| NEMA Rating |
NEMA 12, NEMA 13 |
| Nominal Height |
36 " |
| Nominal Width |
30 " |
| Nominal Depth |
8 " |
| Approvals |
CSA, UL |
| Comments |
Flush Mount |
| Net Weight |
93 lbs |
| Gross Weight |
93 lbs |
WA363008FM
Wiegmann Enclosures