Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WA4AXFN2

Wiegmann Fans

WA4AXFN2

Wiegmann Fans
Fan, 230VAC, 4.71in.Sqx1.5in.D, 110CFM,
MFG Item Number
WA4AXFN2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
WA4AXFN2
Fan, 230VAC, 4.71in.Sqx1.5in.D, 110CFM,

Series Information

Specifications

Specifications
Manufacturer Part Number WA4AXFN2
Manufacturer Wiegmann
Family Series Wiegmann Fans
Description Fan, 230VAC, 4.71in.Sqx1.5in.D, 110CFM, Inclft.s 24in. Leads w/90 Degree Plug Attached & (1) Finger Guard
Voltage 230 VAC
Nominal Voltage 240 VAC
Air Flow 100 CFM
Power Consumption 17 W
Connection Type Wire Leads
Net Weight 2 lbs
Gross Weight 2 lbs