Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wiegmann Air Conditioners
WA4C10MML
Wiegmann Air Conditioners
Air Conditioner, 1000BTU, 115VAC,
MFG Item Number
WA4C10MML
This item cannot be canceled or returned
Description
Air Conditioner, 1000BTU, 115VAC,
Specifications
Specifications
| Manufacturer Part Number |
WA4C10MML |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Air Conditioners |
| Description |
Air Conditioner, 1000BTU, 115VAC, Side Mount, Gray, NEMA 12 |
| Capacity |
1,000 BTUs |
| 95/95 Rating BTU/H |
600 BTUs |
| Ambient Temperature |
50-125 °F |
| Nominal Voltage |
120 VAC |
| Current Rating |
4.5 A |
| Mounting |
Side |
| NEMA Rating |
NEMA 12 |
| Approvals |
cUL, UL |
| Net Weight |
43 lbs |
| Gross Weight |
43 lbs |
WA4C10MML
Wiegmann Air Conditioners