Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wiegmann Air Conditioners, SlimKool Series
WA4C2DP17L
Wiegmann Air Conditioners, SlimKool Series
AC, NEMA3R, 2000BTU, 115V, 60HZ
MFG Item Number
WA4C2DP17L
This item cannot be canceled or returned
Description
Air Conditioners, SlimKool Series
AC, NEMA3R, 2000BTU, 115V, 60HZ
SlimKool Series Information
Specifications
Specifications
| Manufacturer Part Number |
WA4C2DP17L |
| Manufacturer |
Wiegmann |
| Product Series |
SlimKool |
| Family Series |
Wiegmann Air Conditioners, SlimKool Series |
| Description |
AC, NEMA3R, 2000BTU, 115V, 60HZ |
| Capacity |
2,000 BTUs |
| 95/95 Rating BTU/H |
1,500 BTUs |
| Nominal Voltage |
120 VAC |
| Mounting |
Side |
| NEMA Rating |
NEMA 4 |
| Comments |
Replaces WA4C2ONP17L, W2A4C2ONP17L |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
WA4C2DP17L
Wiegmann Air Conditioners, SlimKool Series