Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wiegmann Air Conditioners
WA4C6RP36R
Wiegmann Air Conditioners
6000 BTU NEMA 3R, 115V 60hz, Side
MFG Item Number
WA4C6RP36R
This item cannot be canceled or returned
Description
6000 BTU NEMA 3R, 115V 60hz, Side
Specifications
Specifications
| Manufacturer Part Number |
WA4C6RP36R |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Air Conditioners |
| Description |
6000 BTU NEMA 3R, 115V 60hz, Side Mount, Beige Air Conditioner |
| Capacity |
6,000 BTUs |
| 95/95 Rating BTU/H |
4,500 BTUs |
| Nominal Voltage |
120 VAC |
| Mounting |
Side |
| NEMA Rating |
NEMA 12, NEMA3R |
| Comments |
Replaced by WNA4C7DP43L |
| Net Weight |
123 lbs |
| Gross Weight |
123 lbs |
WA4C6RP36R
Wiegmann Air Conditioners