WA60CPX4924U
Wiegmann Enclosures, WACPX-U Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WA60CPX4924U

Wiegmann Enclosures, WACPX-U Series

WA60CPX4924U

Wiegmann Enclosures, WACPX-U Series
N12, Center Post Disconnect
MFG Item Number
WA60CPX4924U
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, WACPX-U Series
Item #
WA60CPX4924U
N12, Center Post Disconnect

WACPX-U Series Information

Specifications

Specifications
Manufacturer Part Number WA60CPX4924U
Manufacturer Wiegmann
Product Series WACPX-U
Family Series Wiegmann Enclosures, WACPX-U Series
Description N12, Center Post Disconnect Enclosure
Material Carbon Steel
Composition Metallic
NEMA Rating NEMA 12
Number of Doors 2
Cover Design Hinged
Latching Mechanism 3 Point Locking Handle
Panel Included No
Nominal Height 60 "
Nominal Width 50 "
Nominal Depth 24 "
Approvals CSA, UL
Net Weight 475 lbs
Gross Weight 475 lbs