WA60P48F2G
Wiegmann Enclosures, WA-F1F2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WA60P48F2G

Wiegmann Enclosures, WA-F1F2 Series

WA60P48F2G

Wiegmann Enclosures, WA-F1F2 Series
HALF PANEL DBL DR FRSTND 24.8X44 CS-GLV
MFG Item Number
WA60P48F2G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, WA-F1F2 Series
Item #
WA60P48F2G
HALF PANEL DBL DR FRSTND 24.8X44 CS-GLV

WA-F1F2 Series Information


Specifications

Specifications
Manufacturer Part Number WA60P48F2G
Manufacturer Wiegmann
Product Series WA-F1F2
Family Series Wiegmann Enclosures, WA-F1F2 Series
Description Half-Panel Double Door Freestanding 24.8X44 Carbon Steel - Galvanized
Material Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 60 "
Nominal Width 48 "
Net Weight 60 lbs
Gross Weight 60 lbs
Alternatives
60AWHWG
60AWHWG
Hammond Manufacturing Enclosures, 1418 FS Series