WA60SP24F4
Wiegmann Enclosures, WASP-F3F4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WA60SP24F4

Wiegmann Enclosures, WASP-F3F4 Series

WA60SP24F4

Wiegmann Enclosures, WASP-F3F4 Series
Panels - Swing-Out
MFG Item Number
WA60SP24F4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, WASP-F3F4 Series
Item #
WA60SP24F4
Panels - Swing-Out

WASP-F3F4 Series Information

  • Full‑Length and Half‑Length Swing‑Out Panels Are Available
  • Half‑Length Panels Can Be Located In the Upper or Lower Portion of the Enclosures
  • Mounting Can Be On Either Side of the Enclosure
  • Mounting Hardware Is Furnished With Each Panel
  • Panels Are Fabricated From 12 Gauge Steel
  • Panels May Be Used In Two‑Door Enclosures Along With Other Free‑Standing Accessories

Specifications

Specifications
Manufacturer Part Number WA60SP24F4
Manufacturer Wiegmann
Product Series WASP-F3F4
Family Series Wiegmann Enclosures, WASP-F3F4 Series
Description Panels - Swing-Out
Material Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 60 "
Nominal Width 24 "
Net Weight 36 lbs
Gross Weight 36 lbs